Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 5110200CP Riser Clamp 2 Inch 255 Lb Max Load | AA9FKX 1CWK4

CADDY INDUSTRIAL SALES 5110200CP Riser Clamp 2 Inch 255 Lb Max Load

Item: AA9FKX Model: 5110200CPCross Ref: 1CWK4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
FinishCopper Plated
For Pipe Size2"
MaterialSteel
Max. Load255 lbs.
Metal DetectableYes
Bolt Diameter3/8"
Bolt Length1 1/2"
Clamp MaterialSteel
Clamp Material FinishCopper-Plated
For Copper Tube Size2"
For Maximum Outside Diameter2 1/8"
For Use OnTube
Load Capacity150 lbs.
Mounting Hole Diameter0.438"
Overall Height1 1/4"
Overall Length1.5"
Overall Width1 1/4"
Series511 Series
StandardsMSS SP-58, TYPE 8, WW-H-171, TYPE 8

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)19.56
Ship length (cm)34.8
Ship width (cm)21.34
HS code7326908530
Country of OriginCN

Product Details:

    • Special Features: For Suspending Vertical Steel Type K Or L Copper Tubing Risers

Product Variants

ProductModelFor Pipe SizeFinishMax. LoadMaterialMetal DetectablePrice
CADDY 5100075EG Riser Clamp 3/4 Inch 255 Lb Max Load | AA9FJH 1CWF1 5100075EG3/4"Electro Galvanized255 lbs.SteelYes€10.01
CADDY 5100100EG Riser Clamp 1 Inch 255 Lb Max Load | AA9FJJ 1CWF2 5100100EG1"Electro Galvanized255 lbs.SteelYes€10.05
CADDY 5100125EG Riser Clamp 1 1/4 Inch 255 Lb Max Load | AA9FJK 1CWF3 5100125EG1 1/4"Electro Galvanized255 lbs.SteelYes€12.08
CADDY 5100150EG Riser Clamp 1 1/2 Inch 255 Lb Max Load | AA9FJL 1CWF4 5100150EG1 1/2"Electro Galvanized255 lbs.SteelYes€17.27
CADDY 5110075CP Riser Clamp 3/4 Inch 255 Lb Max Load | AA9FKW 1CWK2 5110075CP3/4"Copper Plated255 lbs.SteelYes€16.13
CADDY 5110400CP Riser Clamp 4 Inch 810 Lb Max Load | AA9FKY 1CWK6 5110400CP4"Copper Plated810 lbs.SteelYes€34.26
CADDY 5110050CP Riser Clamp 1/2 Inch 255 Lb Max Load | AA9FKZ 1CWK7 5110050CP1/2"Copper Plated255 lbs.SteelYes€13.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 5110200CP Riser Clamp 2 Inch 255 Lb Max Load
€19.19 /unit