Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1880X6X6 Male Connector 45 Degree 3/8 Inch Tube Size | AC4FPM 2ZLA1

WEATHERHEAD 1880X6X6 Male Connector 45 Degree 3/8 Inch Tube Size

Item: AC4FPM Model: 1880X6X6Cross Ref: 2ZLA1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeNPTF
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Overall Length1 3/4"
Release Ring MaterialEPR
Resistance PropertiesVibration Resistant
StandardsDOT FMVSS 571.106, SAE J1131

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)4.57
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeConnectionPipe SizeTemp. RangeMaterialPressure RatingTypePrice
WEATHERHEAD 1880X10 Male Connector 45 Degree 5/8 Inch Tube Size | AC4FPC 2ZKY8 1880X105/8"Quick ConnectQuick Connect1/2"-40°F to +200°FBrass150 psiMale€38.44
WEATHERHEAD 1880X12 Male Connector 45 Degree 3/4 Inch Tube Size | AC4FPD 2ZKZ1 1880X123/4"Quick ConnectQuick Connect1/2"-40°F to +200°FBrass150 psiMale€54.16
WEATHERHEAD 1880X4 Male Connector 45 Degree 1/4 Inch Tube Size | AC4FPE 2ZKZ2 1880X41/4"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€18.37
WEATHERHEAD 1880X4X4 Male Connector 45 Degree 1/4 Inch Tube Size | AC4FPG 2ZKZ4 1880X4X41/4"Quick ConnectQuick Connect1/4"-40°F to +200°FBrass150 psiMale€27.16
WEATHERHEAD 1880X6 Male Connector 45 Degree 3/8 Inch Tube Size | AC4FPJ 2ZKZ6 1880X63/8"Quick ConnectQuick Connect1/4"-40°F to +200°FBrass150 psiMale€20.60
WEATHERHEAD 1880X6X2 Male Connector 45 Degree 3/8 Inch Tube Size | AC4FPL 2ZKZ8 1880X6X23/8"Quick ConnectQuick Connect1/8"-40°F to +200°FBrass150 psiMale€27.58
WEATHERHEAD 1880X6X8 Male Connector 45 Degree 3/8 Inch Tube Size | AC4FPP 2ZLA3 1880X6X83/8"Quick ConnectQuick Connect1/2"-40°F to +200°FBrass150 psiMale€37.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1880X6X6 Male Connector 45 Degree 3/8 Inch Tube Size
€26.16 /unit