Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 1070075EG Single Hole Wrap Strap 3/4 Inch - Pack Of 5 | AB3EZZ 1RUW1

CADDY INDUSTRIAL SALES 1070075EG Single Hole Wrap Strap 3/4 Inch - Pack Of 5

Item: AB3EZZ Model: 1070075EGCross Ref: 1RUW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Strap
FinishElectro Galvanized
For Pipe Size3/4"
Length1 1/4"
MaterialSteel
Metal DetectableYes
TypeSingle Hole, Wrap Around
Width2.38"
Clamp MaterialSteel
Clamp Material FinishPre-Galvanized
Clamp TypeLoop
For Tube Outside Diameter1 3/64"
For Use OnCPVC Fire Sprinkler Pipe
Mounting Hole Diameter0.22"
StandardsCUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)11.43
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: Recommended To Support CPVC Pipe

Product Variants

ProductModelFor Pipe SizeTypeMaterialFinishMetal DetectablePkg. Qty.Price
CADDY 1070100EG Single Hole Wrap Around Strap 1 Inch - Pack Of 5 | AB3FAA 1RUW2 1070100EG1"Single Hole, Wrap AroundSteelElectro GalvanizedYes5€13.61
CADDY 1070125EG Single Hole Wrap Strap 1 1/4 Inch - Pack Of 5 | AB3FAB 1RUW3 1070125EG1 1/4"Single Hole, Wrap AroundSteelElectro GalvanizedYes5€11.67
CADDY 1070150EG Single Hole Wrap Strap 1 1/2 Inch - Pack Of 5 | AB3FAC 1RUW4 1070150EG1 1/2"Single Hole, Wrap AroundSteelElectro GalvanizedYes5€12.23
CADDY 1070200EG Single Hole Around Wrap Strap 2 Inch - Pack Of 5 | AB3FAD 1RUW5 1070200EG2"Single Hole, Wrap AroundSteelElectro GalvanizedYes5€15.29
CADDY 1080075EG Two Hole Strap Size 3/4 Inch - Pack Of 5 | AB3FAE 1RUW6 1080075EG3/4"Two HoleSteelElectro GalvanizedYes5€9.70
CADDY 1080100EG Two Hole Strap Size 1 Inch - Pack Of 5 | AB3FAF 1RUW7 1080100EG1"Two HoleSteelElectro GalvanizedYes5€11.67
CADDY 1080125EG Two Hole Strap Size 1 1/4 Inch - Pack Of 5 | AB3FAG 1RUW8 1080125EG1 1/4"Two HoleSteelElectro GalvanizedYes5€11.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 1070075EG Single Hole Wrap Strap 3/4 Inch - Pack Of 5
€13.96 /pack