C.H. HANSON 97443 Write On Tag, 3 x 5 Inch Size, Aluminium  | CH3UHK

CH HANSON 97443 Write On Tag, 3 x 5 Inch Size, Aluminium

Item: CH3UHK Model: 97443Cross Ref: 38M423
In Stock

Get it by Tuesday, Jun 17

€163.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrite-On Tag
Length5"
MaterialAluminum
Width3"
Abrasion ResistantNo
Chemical ResistantNo
ColorSilver
Corrosion ResistantNo
Dimensions5 1/4" x 3 1/2"
Graffiti ResistantNo
Height3 1/2"
Includes(100) Tags
Indoor/outdoor UsageIndoor/Outdoor
Marking StylePrinted
Mounting Hole Diameter0.1875"
Number SequenceNot Numbered
Printed LanguageNo Text
Tag ShapeRectangle
Thickness0.04"
Uv ResistantYes
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.89
Ship length (cm)15.88
Ship width (cm)13.34

Product Variants

ProductModelMaterialPrice
C.H. HANSON X1291A Write On Tag, 1-3/8 x 3-1/8 Inch Size, Aluminium | CH3UHL X1291AAluminum€62.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 97443 Write On Tag, 3 x 5 Inch Size, Aluminium
€163.35 /unit