C.H. HANSON 2799PN Lock Seal, 9 Inch Length, 100 Pk | AH7JQA 36UV54

CH HANSON 2799PN Lock Seal, 9 Inch Length, 100 Pk

Item: AH7JQA Model: 2799PNCross Ref: 36UV54
In Stock

Get it by Tuesday, Jun 17

€244.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Seal
ApplicationsContainer Seals
Breaking Strength90 lbs.
ColorSilver
Height7"
MarkingsSequential Numbers
MaterialTin
Number Of Digits5.0
Primary ApplicationContainer Seals
Seal TypeAdjustable Length Seals
Thickness26"
Usable Length7"
Wire Length9"
Cable TypeFixed
Marking TypeEmbossed
Security Seal TypeMetal Strap Seals

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)17.78
Ship length (cm)19.05
Ship width (cm)22.86
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 2799PN Lock Seal, 9 Inch Length, 100 Pk
€244.51 /pack