C.H. HANSON 17021 Flagging Tape Red 300 Feet Length, 1-3/16 Inch Size | AA9NME 1EC23

CH HANSON 17021 Flagging Tape Red 300 Feet Length, 1-3/16 Inch Size

Item: AA9NME Model: 17021
In Stock

Get it by Tuesday, Jun 17

€1.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlagging Tape
ColorRed
MaterialPolyethylene
Roll Length300 ft.
Roll Width1.187"
Thickness2 mil.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.79
Ship length (cm)8.64
Ship width (cm)8.64
HS code3920435000
Country of OriginCN

Product Variants

ProductModelColorThicknessMaterialPkg. Qty.Price
C.H. HANSON 17059 Fluorescent Flagging Tape, Blue 150 Feet Length | AA9NMC 1EC21 17059Blue4 mil.PVC1€2.03
C.H. HANSON 17020 Flagging Tape, White, 300 Feet Length, 1-3/16 Inch Size | AA9NMF 1EC24 17020White2 mil.Polyethylene1€1.80
C.H. HANSON 17022 Flagging Tape, Orange, 300 Feet Length, 1-3/16 Inch Size | AA9NMG 1EC25 17022Orange2 mil.Polyethylene1€2.09
C.H. HANSON 17000 Fluorescent Flagging Tape, Orange, 1-3/16 Inch Size, 150 Feet Length | CD6LFJ 17000---12€2.03
C.H. HANSON 17001 Fluorescent Flagging Tape, Lime, 1-3/16 Inch Size, 150 Feet Length | CD6LFK 17001---12€2.03
C.H. HANSON 17002 Fluorescent Flagging Tape, Red, 1-3/16 Inch Size, 150 Feet Length | CD6LFL 17002---12€2.03
C.H. HANSON 17003 Fluorescent Flagging Tape, Pink, 1-3/16 Inch Size, 150 Feet Length | CD6LFM 17003---12€2.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 17021 Flagging Tape Red 300 Feet Length, 1-3/16 Inch Size
€1.80 /unit