Flat Shipping

Flat Shipping at €24.99 + VAT

C.H. HANSON 16028 Barricade Tape Green Polypropylene 1000 Feet | AB6MGV 21YH63

CH HANSON 16028 Barricade Tape Green Polypropylene 1000 Feet

Item: AB6MGV Model: 16028Cross Ref: AB6MGV
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarricade Tape
ColorGreen
MaterialPolyethylene
Roll Length1000 ft.
Roll Width6 1/4"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)32.39
Ship length (cm)32.39
Ship width (cm)24.13
HS code4911998000
Country of OriginUS

Product Variants

ProductModelColorMaterialThicknessCharacterMilsPatternPerformance Temp.ShapePkg. Qty.Price
C.H. HANSON 14090 Barricade Tape, Caution, Yellow, 1000 Feet, 3 Mil | AB6MGQ 21YH35 14090YellowPolyethylene3 mil.-----1€18.00
C.H. HANSON 15142 Barricade Tape Danger Red 1000 Feet Polyethylene | AB6MGR 21YH37 15142RedPolyethylene3 mil.-----1€12.78
C.H. HANSON 16001 Barricade Safety Tape Roll, 3 Inch Width, 1000 Feet Length | AC6MZD 35R878 16001Black, YellowPolyethylene2 mil.-----1€10.15
C.H. HANSON 16101 Barricade Safety Tape Roll, Caution Wet Paint, 2 Mil, 300 Feet Length | AC6MZE 35R879 16101Black, YellowPolyethylene2 mil.--Solid+32°F to +100.4°FRoll1€5.40
C.H. HANSON 16000-US Barricade Tape, Yellow/ Black 1000 Feet Length, 3 Inch Size | AF2KWT 6UTA8 16000-USBlack, YellowPolyethylene2 mil.-----1€24.29
C.H. HANSON 16003-US Barricade Tape, Red/black 1000 Feet Length, 3 Inch Size | AF2KWU 6UTA9 16003-USBlack, RedPolyethylene2 mil.-----1€51.45
C.H. HANSON 16005-US Barricade Tape, Red/Black 1000 Feet Length, 3 Inch Size | AF2KWV 6UTC0 16005-USBlack, RedPolyethylene2 mil.-----1€46.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 16028 Barricade Tape Green Polypropylene 1000 Feet
€50.84 /unit