BW TECHNOLOGIES QT-X000-A-Y-OR Gas Detector O2 0-30 Percent Alkaline Or Yellow | AC4WMY 30N783

BW TECHNOLOGIES QT-X000-A-Y-OR Gas Detector O2 0-30 Percent Alkaline Or Yellow

Item: AC4WMY Model: QT-X000-A-Y-ORCross Ref: 30N783
In Stock

Get it by Tuesday, Jun 17

€1,187.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Gas Detector, Other Region with 3-Pin UK Plug, Yellow
Battery Life2 Yrs.
Battery TypeAAA Alkaline Battery
Depth2"
DetectsOxygen
Display Screen TypeLCD
Height3 1/2"
Resolution0.001
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.52
Ship height (cm)5.72
Ship length (cm)19.69
Ship width (cm)17.78
HS code9027102000
Country of OriginCA

Product Details:

    • Interchangeable Sensors (Yes)

Product Variants

ProductModelDetectsBattery LifeResolutionSensor RangeHousing ColorDepthHeightDisplay Screen TypePrice
BW TECHNOLOGIES GAXT-C-DL-BR Single Gas Detector Cl2 0-50 Ppm Brazil Black | AB7JCT 23M614 GAXT-C-DL-BRChlorine1.5 yrs.0.1 ppm Crements0 ppm to 50 ppm-1 1/8"3 3/4"Backlit LCD€915.29
BW TECHNOLOGIES GAXT-V-DL-BR Single Gas Detector Clo2 0-1 Ppm Brazil Yellow | AB7JCV 23M616 GAXT-V-DL-BRChlorine Dioxide1.5 yrs.0.01 ppm"crements0 ppm to 1 ppm-1 1/8"3 3/4"Backlit LCD€915.29
BW TECHNOLOGIES GAXT-M2-DL-BR Single Gas Detector Co H2 Resistant Brazil Yellow | AB7JCY 23M619 GAXT-M2-DL-BRCarbon Monoxide1.5 yrs.1 ppm Crements0 ppm to 1000 ppm-1 1/8"3 3/4"Backlit LCD€915.29
BW TECHNOLOGIES GAXT-M-DL-BR Single Gas Detector Co 0-1000 Ppm Brazil Black | AB7JDB 23M622 GAXT-M-DL-BRCarbon Monoxide1.5 yrs.1 ppm Crements0 ppm to 1000 ppm-1 1/8"3 3/4"Backlit LCD€661.15
BW TECHNOLOGIES QT-000M-A-Y-NA Single Gas Detector Co Alkaline North America Yellow | AB7JJQ 23M817 QT-000M-A-Y-NACarbon Monoxide14 hrs.CO (1 ppm Crements)0 ppm to 500 ppmYellow1 7/8"5 1/8"Graphical LCD€1,218.24
BW TECHNOLOGIES QT-000M-A-Y-EU Single Gas Detector Co Alkaline Europe Yellow | AB7JJR 23M818 QT-000M-A-Y-EUCarbon Monoxide14 hrs.CO (1 ppm Crements)0 ppm to 500 ppm-1 7/8"5 1/8"Graphical LCD€1,218.24
BW TECHNOLOGIES QT-000M-A-Y-UK Single Gas Detector Co Alkaline Uk Yellow | AB7JJT 23M819 QT-000M-A-Y-UKCarbon Monoxide14 hrs.CO (1 ppm Crements)0 ppm to 500 ppm-1 7/8"5 1/8"Graphical LCD€1,218.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES QT-X000-A-Y-OR Gas Detector O2 0-30 Percent Alkaline Or Yellow
€1,187.87 /unit