BUYERS PRODUCTS CCD0714 Inspection Door Steel 7 1/4 x 13 3/4 In | AA8LBV 19A781

BUYERS PRODUCTS CCD0714 Inspection Door Steel 7 1/4 x 13 3/4 In

Item: AA8LBV Model: CCD0714Cross Ref: 19A781
In Stock

Get it by Tuesday, Jun 10

€331.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Door
ColorPrimer
Door Opening Height7 1/4"
Door Opening Width13 3/4"
For Use WithDump Body Tailgates
Length13 3/4"
MaterialPrimered Steel
TypeW/Detent
Dump Truck ClassClass Heavy
FinishZinc Chromate
Width7 1/4"

Shipping Info:

Ship weight (kg) 19.3523
Ship height (cm)17.78
Ship length (cm)34.93
Ship width (cm)18.42
HS code8708295060
Country of OriginIN

Product Variants

ProductModelColorMaterialTypePrice
BUYERS PRODUCTS CCD1314 Inspection Door Steel 12 3/8 x 13 1/2 In | AA8LBW 19A782 CCD1314PrimerPrimered SteelW/Detent€335.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS CCD0714 Inspection Door Steel 7 1/4 x 13 3/4 In
€331.67 /unit