Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS B56729 Eye Bolt, 7,000 Lb Working Load, Steel, 7/8-9 Thread Size | CG6MCZ 426V48

BUYERS PRODUCTS B56729 Eye Bolt, 7/8 In - 9 Thread Size, Forged With Shoulder, 7000 lbs. Working Load Limit, Plain

Item: CG6MCZ Model: B56729Cross Ref: 426V48
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Eye ClosureClosed
Eye Inside Dia.1 11/16"
Eye Outside Dia.3 1/4"
FinishPlain
Length22/25"
MaterialSteel
Shank Length2 1/4"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length2 1/4"
Thread Size7/8"-9
Thread StyleFully Threaded
Thread TypeCoarse
TypeForged With Shoulder
Working Load Limit7000 lbs.
Eye Inside Diameter1 11/16"
Eye Outside Diameter3 1/4"
Eyebolt ConstructionForged
Includes NutNut Not Included
Made In North AmericaMade in North America
Max Working Load7000 lbs.
Overall Length7/8"
Screw Size7/8"

Shipping Info:

Ship weight (kg) 0.7335
Ship length (cm)2.22
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 35Z444 Eye Bolt With Shoulder 3/8-16 | AC6QPD U16000.037.01253/8"-161 1/4"1"1 1/4"1 11/16"1300 lbs.Coarse3/8"1€5.41
APPROVED VENDOR 35Z446 Eye Bolt With Shoulder 1/4-20 | AC6QPF U16000.025.01001/4"-201"3/4"1"1 3/16"500 lbs.Coarse1/4"1€2.79
APPROVED VENDOR 35Z449 Eye Bolt With Shoulder 5/16-18 | AC6QPJ U16000.031.01125/16"-181 1/8"7/8"1 1/8"1 7/16"900 lbs.Coarse5/16"1€5.24
APPROVED VENDOR 35Z450 Eye Bolt With Shoulder 3/8-16 | AC6QPK U16000.037.00753/8"-163/4"1"3/4"1 11/16"1300 lbs.Coarse3/8"1€5.36
APPROVED VENDOR 35Z452 Eye Bolt With Shoulder 3/8-16 | AC6QPM U16000.037.00623/8"-165/8"1"5/8"1 11/16"1300 lbs.Coarse3/8"1€3.86
APPROVED VENDOR 35Z456 Eye Bolt With Shoulder M10 x 1.50mm | AC6QPR M16001.100.0001M10 x 1.535.3 mm27 mm35.3 mm46 mm1628 lbs.Coarse10 mm1€11.75
APPROVED VENDOR 35Z465 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQB M16001.080.0001M8 x 1.2532 mm25 mm32 mm43 mm500 lbs.Coarse8 mm1€9.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS B56729 Eye Bolt, 7/8 In - 9 Thread Size, Forged With Shoulder, 7000 lbs. Working Load Limit, Plain