Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS B2426FS Hinge Strap, 4 Inch Length, Unfinished | CF2AJT 55MX29

BUYERS PRODUCTS B2426FS Hinge Strap, 4 Inch Length, Unfinished

Item: CF2AJT Model: B2426FSCross Ref: 55MX29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge Strap
FinishUnfinished
Length4"
FeaturesCompact Size for Tight Applications
For Use WithRamp Gate Doors, Trailer Doors
Height2 7/16"
IncludesHex Head Cap Screw with Locknut, Plastic Bushing, Zinc Washer
Manufacturers Warranty Length1 yr.
Overall Length3 27/32"
Overall Width4 11/32"
Product TypeHinge Strap

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)6.19
Ship length (cm)9.76
Ship width (cm)11.03
Country of OriginCN

Product Variants

ProductModelFinishPrice
BUYERS PRODUCTS B2426FSLL Hinge Strap, 6 Inch Length, Unfinished | CF2AJR 55MX30 B2426FSLLUnfinished€21.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS B2426FS Hinge Strap, 4 Inch Length, Unfinished
€20.08 /unit