Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3VTD6 Folding Step Jumbo Heavy-duty | AD2XAP

BUYERS PRODUCTS FS2797CH Folding Step Jumbo Heavy-duty

Item: AD2XAP Model: FS2797CHCross Ref: 3VTD6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Step
FinishChrome Plated
MaterialAluminum
TypeJumbo, Heavy-Duty
ColorSilver
Mounting StyleBolt On
Number Of Rungs1
Overall Length7 1/4"
Step Depth7 1/4"
Step StyleFoldable
Step TreadNon Slip
Step Width6 3/4"

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)5.33
Ship length (cm)18.42
Ship width (cm)19.05
HS code8708998180
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS FS2797CH Folding Step Jumbo Heavy-duty
€154.01 /unit