BUYERS PRODUCTS 3011354 Vinyl Replacement Tarp 7-1/2 x 20 Feet | AA8LDK 19A821

BUYERS PRODUCTS 3011354 Vinyl Replacement Tarp 7-1/2 x 20 Feet

Item: AA8LDK Model: 3011354Cross Ref: 19A821
In Stock

Get it by Tuesday, Jun 17

€456.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Tarp
BreathableNo
ColorBlack
Cut Size7 ft. x 20 ft.
FeaturesFull Perimeter Of Brass Grommets, Rated At 400 Degrees F For Hauling Asphalt
Finished Size7 1/2 ft. x 20 ft.
Grommet Inside Dia.3"
Grommet MaterialBrass
Grommet Spacing24"
GrommetsBrass
High VisibilityNo
High-visibilityNo
InsulatedNo
MaterialHeavy Duty Nylon Webbing
Seam MaterialNylon
Seam Size2"
Tarp ItemTarp
Tarp MaterialVinyl
Tarp Seam FinishDouble Stitched, Web Reinforced
Tarp StrengthStandard Duty
Thickness10 mil.
ApplicationAsphalt, Construction, High Heat
BreathabilityNon-Breathable
DutyStandard Duty
Fabric CoatingPVC Coated
Fabric MaterialVinyl
Fabric Weight12 oz./sq. yd.
Finished Length20 ft.
Finished Width7.5 ft.
Grommet Inside Diameter3"
Includes GrommetsGrommets Included
InsulationNon-Insulated
Nominal Length20 ft.
Nominal Width7.5 ft.
Product TypeTarp
Resistance PropertiesUV Resistant
Seam TypeDouble Stitched
ShapeRectangle
Water ResistanceNon Water Resistant

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)5.08
Ship length (cm)55.88
Ship width (cm)55.88
HS code6306192120
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorGrommetsSeam MaterialSeam SizePrice
BUYERS PRODUCTS 3009455 Mesh Replacement Tarp 6 x 14 Feet | AA8LCY 19A810 300945510 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€209.90
BUYERS PRODUCTS 3008976 Mesh Replacement Tarp 6.5 x 15 Feet | AA8LCZ 19A811 300897610 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€222.28
BUYERS PRODUCTS 3009094 Mesh Replacement Tarp 6.5 x 18 Feet | AA8LDA 19A812 300909410 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€276.99
BUYERS PRODUCTS 3008210 Mesh Replacement Tarp 7 x 15 Feet | AA8LDB 19A813 300821010 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€250.67
BUYERS PRODUCTS 3011352 Vinyl Replacement Tarp 7 x 15 Feet | AA8LDC 19A814 301135210 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€304.85
BUYERS PRODUCTS 3009456 Mesh Replacement Tarp 7 x 18 Feet | AA8LDD 19A815 300945610 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€242.43
BUYERS PRODUCTS 3011351 Vinyl Replacement Tarp 7 x 18 Feet | AA8LDE 19A816 301135110 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€411.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 3011354 Vinyl Replacement Tarp 7-1/2 x 20 Feet
€456.88 /unit