Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 3008210 Mesh Replacement Tarp 7 x 15 Feet | AA8LDB 19A813

BUYERS PRODUCTS 3008210 Mesh Replacement Tarp 7 x 15 Feet

Item: AA8LDB Model: 3008210Cross Ref: 19A813
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€282.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Tarp
BreathableNo
ColorBlack
Cut Size7 ft. x 15 ft.
FeaturesFull Perimeter Of Brass Grommets
Finished Size7 ft. x 15 ft.
Grommet Inside Dia.3"
Grommet MaterialBrass
Grommet Spacing24"
GrommetsBrass
High VisibilityNo
High-visibilityNo
InsulatedNo
MaterialHeavy Duty Nylon Webbing
Seam MaterialNylon
Seam Size2"
Tarp ItemTarp
Tarp Seam FinishDouble Stitched, Web Reinforced
Tarp StrengthStandard Duty
Thickness10 mil.
ApplicationConstruction
DutyStandard Duty
Fabric MaterialPolyester
Fabric Weight12 oz./sq. yd.
Includes GrommetsGrommets Included
Nominal Length15 ft.
Product TypeTarp
Resistance PropertiesUV Resistant
Seam TypeDouble Stitched
ShapeRectangle
Water ResistanceNon Water Resistant

Shipping Info:

Ship weight (kg) 4.266
Ship height (cm)3.81
Ship length (cm)54.61
Ship width (cm)53.34
HS code3921901950
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorGrommetsSeam MaterialSeam SizePrice
BUYERS PRODUCTS 3009455 Mesh Replacement Tarp 6 x 14 Feet | AA8LCY 19A810 300945510 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€209.90
BUYERS PRODUCTS 3008976 Mesh Replacement Tarp 6.5 x 15 Feet | AA8LCZ 19A811 300897610 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€222.28
BUYERS PRODUCTS 3009094 Mesh Replacement Tarp 6.5 x 18 Feet | AA8LDA 19A812 300909410 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€276.99
BUYERS PRODUCTS 3011352 Vinyl Replacement Tarp 7 x 15 Feet | AA8LDC 19A814 301135210 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€304.85
BUYERS PRODUCTS 3009456 Mesh Replacement Tarp 7 x 18 Feet | AA8LDD 19A815 300945610 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€242.43
BUYERS PRODUCTS 3011351 Vinyl Replacement Tarp 7 x 18 Feet | AA8LDE 19A816 301135110 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€411.02
BUYERS PRODUCTS 3009457 Mesh Replacement Tarp 7 x 20 Feet | AA8LDF 19A817 300945710 mil.Heavy Duty Nylon WebbingBlackBrassNylon2"€299.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 3008210 Mesh Replacement Tarp 7 x 15 Feet
€282.56 /unit