BUYERS PRODUCTS 1702215 Underbody Truck Box 60 Inch Width 18 Inch D | AF2DET 6RHN5

BUYERS PRODUCTS 1702215 Underbody Truck Box 60 Inch Width 18 Inch D

Item: AF2DET Model: 1702215Cross Ref: 6RHN5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€739.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderbody Truck Box
Body MaterialSteel
ColorWhite
Cover MaterialSteel
FeaturesContinuous Hidden Hinge, Locking, Stainless Steel Paddle Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System
IncludesStainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors
Latch MechanismPaddle Handle
Lid HingeYes
Lid TypeSingle Drop Door
Locking SystemKeyed
MaterialSteel
Mounting StyleUnderbody
Overall Depth18"
Overall Height18"
Overall Width60"
Storage Capacity11.2 cu. ft.
Weather ResistantYes
Body Thickness14 ga.
Door StyleSingle Drop Down Door
FinishPowder Coated
Latch TypeT Handle Compression
Lid Gauge12 ga.
Lid MaterialSteel
Lock TypeKeyed
Locking TypeSingle Point Locking
Mount TypeBolt
Mounting LocationUnderside
Number Of Compartments1
Resistance PropertiesCorrosion Resistant, Weather Resistant
TextureSmooth
Truck Box TypeUnderbody Truck Box

Shipping Info:

Ship weight (kg) 72
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)152.4
HS code7310290050
Country of OriginUS

Product Variants

ProductModelMaterialStorage CapacityBody MaterialOverall WidthOverall DepthCover MaterialColorMounting StylePrice
BUYERS PRODUCTS 1703150 Underbody Truck Box 24 Inch Width 12 Inch D | AF2DDW 6RHK5 1703150Steel2.2 cu. ft.Steel24"12"SteelBlackUnderbody€338.69
BUYERS PRODUCTS 1703100 Underbody Truck Box 24 Inch Width 16 Inch D | AF2DDX 6RHK6 1703100Steel2.9 cu. ft.Steel24"16"SteelBlackUnderbody€342.82
BUYERS PRODUCTS 1703103 Underbody Truck Box 30 Inch Width 16 Inch D | AF2DDY 6RHK7 1703103Steel3.6 cu. ft.Steel30"16"SteelBlackUnderbody€365.86
BUYERS PRODUCTS 1702100 Underbody Truck Box 24 Inch Width 18 Inch D | AF2DDZ 6RHK8 1702100Steel4.5 cu. ft.Steel24"18"SteelBlackUnderbody€383.00
BUYERS PRODUCTS 1702103 Underbody Truck Box 30 Inch Width 18 Inch D | AF2DEA 6RHK9 1702103Steel10 cu. ft.Steel30"18"SteelBlackUnderbody€424.39
BUYERS PRODUCTS 1702105 Underbody Truck Box 36 Inch Width 18 Inch D | AF2DEB 6RHL0 1702105Steel6.7 cu. ft.Steel36"18"SteelBlackUnderbody€476.23
BUYERS PRODUCTS 1702110 Underbody Truck Box 48 Inch Width 18 Inch D | AF2DEC 6RHL1 1702110Steel9 cu. ft.Steel48"18"SteelBlackUnderbody€648.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 1702215 Underbody Truck Box 60 Inch Width 18 Inch D
€739.01 /unit