BUSSMANN TR2/C515-600-R Cartridge Fuse, 600mA, 250VAC

Item: BC9PXZ Model: TR2/C515-600-R
Limited Availability
This product can only be shipped in multiples of 1500
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage250V AC
Amps0.6A
Body StyleCylindrical Leaded
Diameter5.5 mm
Fuse Group2AG
Fuse Size5 mm x 15 mm
Fuse TypeSlow Blow, Time Delay
Indicator StyleWithout Indicator
Length15.2 mm
Mounting TypeBoard Mount
Overall Diameter5 mm
Overall Length3/5"
PackagingReel
Product TypeElectronic Ferrule Glass Fuse
SeriesC515 Series
Termination TypeAxial
Visual IndicationWithout Indicator
Voltage250V AC

Shipping Info:

Ship weight (kg) 0.0072
Ship length (cm)1.52

Product Details:

    • C515 Series

Product Variants

ProductModelAmpsAc VoltageVisual IndicationBody StyleTermination TypeDiameterIndicator StyleFuse GroupPrice
BUSSMANN TR2/C515-5-R Glass Fuse, 5 A, 125 VAC , 5.5 mm Diameter, 15.2 mm Length | BC7WJH TR2/C515-5-R5A125V ACWithout IndicatorCylindrical LeadedAxial5.5 mmWithout Indicator2AG€1.32
BUSSMANN TR2/C515-2-R Glass Fuse, 2 A, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BC8LJC TR2/C515-2-R2A250V ACWithout IndicatorCylindrical LeadedAxial5.5 mmWithout Indicator2AG-
RFQ
BUSSMANN TR2/C515-4-R Glass Fuse, 4 A, 125 VAC , 5.5 mm Diameter, 15.2 mm Length | BD3LEZ TR2/C515-4-R4A125V ACWithout IndicatorCylindrical LeadedAxial5.5 mmWithout Indicator2AG€1.32
BUSSMANN TR2/C515-1.5-R Glass Fuse, 1.5 A, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BD3LKD TR2/C515-1.5-R1.5A250V ACWithout IndicatorCylindrical LeadedAxial5.5 mmWithout Indicator2AG€1.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR2/C515-600-R Cartridge Fuse, 600mA, 250VAC