BUSSMANN TR2/6125FF500-R Surface Mount Fuse, Fast Blow, 72VAC, 500mA

Item: BD4PQD Model: TR2/6125FF500-R
In Stock

Get it by Tuesday, Jun 17

€0.96 /unit
This product can only be shipped in multiples of 5000
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Ac Voltage72V AC
Amps500 mA
Fuse Size / Group2410
Fuse TypeFast Blow
Height2.72 mm
Interrupt Rating50A at 125V AC, 50A at 72V DC, 300A at 32V DC
Length6.1 mm
Overall Length6/25"
PackagingCut Tape
Product TypeSMD Fuses
Series6125FF Series
Speed TypeFast Blow
Voltage72V AC
Width2.72 mm

Shipping Info:

Ship weight (kg) 0.0053
Ship height (cm)0.27
Ship length (cm)0.61
Ship width (cm)0.27

Product Details:

    • 6125FF Series

Product Variants

ProductModelAmpsAc VoltageHeightSpeed TypeFuse Size / GroupFuse SizeDc VoltagePrice
BUSSMANN TR2/6125FF4-R Surface Mount Fuse, Fast Blow, 4 A, 72 VAC, 6.1 mm Length | BC7TYW TR2/6125FF4-R4A72V AC2.72 mmFast Blow2410--€0.79
BUSSMANN TR2/6125FF5-R Surface Mount Fuse, Fast Blow, 5 A, 72 VAC, 6.1 mm Length | BC7XZA TR2/6125FF5-R5A72V AC2.72 mmFast Blow2410---
RFQ
BUSSMANN TR2/6125FF12-R Surface Mount Fuse, Fast Blow, 12 A, 72 VAC, 6.1 mm Length | BC8BMB TR2/6125FF12-R12A72V AC2.72 mmFast Blow----
RFQ
BUSSMANN TR2/6125FF7-R Surface Mount Fuse, Fast Blow, 7 A, 72 VAC, 6.1 mm Length | BC8HUE TR2/6125FF7-R7A72V AC2.72 mmFast Blow-2410-€0.79
BUSSMANN TR2/6125FF2.5-R Surface Mount Fuse, Fast Blow, 2.5 A, 72 VAC, 6.1 mm Length | BC8MRU TR2/6125FF2.5-R2.5A72V AC2.72 mmFast Blow-2410--
RFQ
BUSSMANN TR2/6125FF6.3-R Surface Mount Fuse, Fast Blow, 6.3 A, 72 VAC, 6.1 mm Length | BC8TFN TR2/6125FF6.3-R6.3A72V AC2.72 mmFast Blow-2410-€0.79
BUSSMANN TR2/6125FF750-R | BC8ZLU TR2/6125FF750-R-------€0.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR2/6125FF500-R Surface Mount Fuse, Fast Blow, 72VAC, 500mA
€0.96 /unit