BUSSMANN TR2/1025TD500-R Surface Mount Fuse, 500mA, 125VAC

Item: BC7VJC Model: TR2/1025TD500-R
In Stock

Get it by Friday, Jun 13

€1.74 /unit
This product can only be shipped in multiples of 2500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Fuse
Ac Voltage125V AC
Amps500 mA
Fuse Size / Group4010
Fuse TypeSlow Blow, Time Delay
Height2.77 mm
Interrupt Rating50A
Length10.29 mm
Overall Length0.41"
PackagingCut Tape
Product TypeSMD Fuses
Series1025TD Series
Voltage125V AC
Width2.77 mm

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.28
Ship length (cm)1.03
Ship width (cm)0.28

Product Details:

    • 1025TD Series

Product Variants

ProductModelAmpsAc VoltageInterrupt RatingHeightFuse Size / GroupFuse SizeResistancePrice
BUSSMANN TR2/1025TD250-R Surface Mount Fuse, Time Delay, 250 mA, 125 VAC, 10.29 mm Length | BC7YMP TR2/1025TD250-R250 mA125V AC50A2.77 mm4010-4.2 ohms-
RFQ
BUSSMANN TR2/1025TD1-R Surface Mount Fuse, Time Delay, 1 A, 125 VAC, 10.29 mm Length | BC8MBX TR2/1025TD1-R1A125V AC50A2.77 mm4010--€1.31
BUSSMANN TR2/1025TD4-R Surface Mount Fuse, Time Delay, 4 A, 125 VAC, 10.29 mm Length | BC8XAT TR2/1025TD4-R4A125V AC50A2.77 mm-4010-€1.68
BUSSMANN TR2/1025TD2.5-R Surface Mount Fuse, Time Delay, 2.5 A, 125 VAC, 10.29 mm Length | BC8YEN TR2/1025TD2.5-R2.5A125V AC50A2.77 mm4010---
RFQ
BUSSMANN TR2/1025TD3.5-R Surface Mount Fuse, 3.5 A, 125 VAC, 10.29 mm Length | BC9HKC TR2/1025TD3.5-R3.5A125V AC50A2.77 mm-4010--
RFQ
BUSSMANN TR2/1025TD5-R Surface Mount Fuse, 5 A, 125 VAC, 10.29 mm Length | BC9JJF TR2/1025TD5-R5A125V AC50A2.77 mm4010--€1.68
BUSSMANN TR2/1025TD750-R Surface Mount Fuse, 750 mA, 125 VAC, 10.29 mm Length | BC9LQQ TR2/1025TD750-R750 mA125V AC50A2.77 mm4010--€1.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR2/1025TD500-R Surface Mount Fuse, 500mA, 125VAC
€1.74 /unit