BUSSMANN TPS-40L | BD2XLU

BUSSMANN TPS-40L Specialty Fuse, Fused Disconnect, Fast Blow, 170VDC, 40A, Cartridge Blade Fuse

Item: BD2XLU Model: TPS-40L
In Stock

Get it by Monday, Jun 16

€44.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Amps40A
Body StyleCartridge Blade
Dc Voltage170V DC
Diameter14.3 mm
Fuse GroupTelepower
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Interrupt Rating100 kA at 170V
Length22.2 mm
Mounting TypeThrough Hole
Overall Diameter0.562"
Overall Length0.87"
PackagingBulk
SeriesTPS Series
Speed TypeFast Blow
Termination TypeRadial Blade Bend
Visual IndicationWithout Indicator
Voltage170V DC

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.24
Ship length (cm)2.22
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TPS-40L Specialty Fuse, Fused Disconnect, Fast Blow, 170VDC, 40A, Cartridge Blade Fuse
€44.35 /unit