BUSSMANN TPM-10 | BC8VXK

BUSSMANN TPM-10 Specialty Fuse, 10A, 80VDC

Item: BC8VXK Model: TPM-10
In Stock

Get it by Tuesday, Jun 17

€30.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Amps10A
Body StyleSquare
Dc Voltage80V DC
Fuse GroupTelepower
Fuse TypeSquare Body Blade Fuses
Height1 3/4"
Indicator StyleElement Window
Interrupt Rating20 kA at 80V
Length0.965"
Mounting TypeHolder
Overall Length0.965"
PackagingBulk
SeriesTPM Series
Speed TypeFast Blow
Termination TypePlug In
Visual IndicationElement Window
Voltage80V DC
Width3/5"

Shipping Info:

Ship weight (kg) 0.0247
Ship height (cm)4.45
Ship length (cm)2.45
Ship width (cm)1.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TPM-10 Specialty Fuse, 10A, 80VDC
€30.25 /unit