BUSSMANN TPA-25 Specialty Fuse, 25 A, Fast Blow, 14.61 mm Diameter, 38.1 mm Length | BC7YDK

BUSSMANN TPA-25 Telecom Power Fuse, Fast Blow, 25A, 170VDC

Item: BC7YDK Model: TPA-25
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTelecom Protection Fuse
Amps25A
Body StyleCartridge
Dc Voltage170V DC
Diameter14.61 mm
Fuse GroupTelepower
Fuse TypeCartridge Fuses
Indicator StylePin
Interrupt Rating100 kA at 170V
Length38.1 mm
Mounting TypeHolder
Overall Diameter0.575"
Overall Length1 1/2"
PackagingBulk
Product TypeFused Disconnect Fuse
SeriesTPA Series
Speed TypeFast Blow
Termination TypeClip
TypeTelecommunication Power Fuse
Visual IndicationPin
Voltage170V DC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)1.47
Ship width (cm)1.47

Product Details:

    • TPA Series

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeDiameterIndicator StyleInterrupt RatingSpeed TypePrice
BUSSMANN TPA-40 Specialty Fuse, 40 A, Fast Blow, 14.61 mm Diameter, 38.1 mm Length | BC7YEQ TPA-4040APinCartridgeClip14.61 mmPin100 kA at 170VFast Blow€40.93
BUSSMANN TPA-30 | BC7YMN TPA-3030APinCartridgeClip14.61 mmPin100 kA at 170VFast Blow€37.11
BUSSMANN TPA-20 | BC8RBZ TPA-2020APinCartridgeClip14.61 mmPin100 kA at 170VFast Blow€37.11
BUSSMANN TPA-50 | BC8RMC TPA-5050APinCartridgeClip14.61 mmPin100 kA at 170VFast Blow€39.59
BUSSMANN TPA-10 | BC9ZRC TPA-1010APinCartridgeClip14.61 mmPin100 kA at 170VFast Blow€37.11
BUSSMANN TPA-5 | BD2RFV TPA-55APinCartridgeClip14.61 mmPin100 kA at 170VFast Blow€37.11
BUSSMANN TPA-15 | BD2UTN TPA-1515APinCartridgeClip14.61 mmPin100 kA at 170VFast Blow€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TPA-25 Telecom Power Fuse, Fast Blow, 25A, 170VDC