Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN TCF50RN | BC7YZE

BUSSMANN TCF50RN Industrial & Electrical Fuse, 50A, 600VAC

Item: BC7YZE Model: TCF50RNCross Ref: 361MP5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€202.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Ac Voltage600V AC
Amps50A
Body StyleSquare
Dc Voltage300V DC
Fuse GroupClass CF
Height29 mm
Indicator StyleWithout Indicator
Interrupt Rating300 kA
Length54 mm
Max. Operating Temp.80°C
Min. Operating Temp.-40°C
Mounting StyleDIN
PackagingBulk
SeriesTCF_RN Series
Termination TypeRadial Blade Plug In
TypeSlow Blow, Time Delay
Width25 mm
Ac Voltage Rating600V AC
Body MaterialGlass Filled PES
ClassCF
Compatible Fuse Block SeriesCCP2-3-60CF, TCFH60N
Dc Voltage Rating300V AC
Depth1 29/32"
ElementDual
Equivalent Brand And SeriesBussmann Series Class FCF
Equivalent SeriesFCF
Fuse Size [merch]2 1/8" x 1" x 1 29/32 in D
SpeedTime Delay
StandardsCE MARKED, CSA CERTIFIED, ROHS COMPLIANT, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.4232
Ship height (cm)4.83
Ship length (cm)5.33
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAmpsHeightDc VoltageFuse TypeInterrupt RatingMaterialBody StyleTermination TypePrice
BUSSMANN TCF70RN Fuse, Class CF, 70 A, 600 VAC | BC7WJA TCF70RN70A32 mm300V DC-300 kA-SquareRadial Blade Plug In€403.71
BUSSMANN TCF100RN Fuse, Class CF, 100 A, 600 VAC | BC7ZZY TCF100RN100A32 mm300V DC-300 kA-SquareRadial Blade Plug In€400.98
BUSSMANN TCF90RN Fuse, Class CF, 90 A, 600 VAC | BC8UHZ TCF90RN90A32 mm300V DC-300 kA-SquareRadial Blade Plug In€334.05
BUSSMANN TCF35RN Fuse, Class CF, 35 A, 600 VAC | BC8VBB TCF35RN35A29 mm300V DC-300 kA-SquareRadial Blade Plug In€190.82
BUSSMANN TCF15RN Fuse, Class CF, 15 A, 600 VAC, 47.75 mm Length | BC8ZQU TCF15RN15A25 mm300V DC-300 kA-SquareRadial Blade Plug In€117.46
BUSSMANN TCF20RN Fuse, Class CF, 20 A, 600 VAC, 47.75 mm Length | BC9REU TCF20RN20A25 mm300V DCSlow Blow, Time Delay300 kA-SquareRadial Blade Plug In€76.99
BUSSMANN TCF3RN Fuse, Class CF, 3 A, 600 VAC, 1.88 Inch Length | BD2AXE TCF3RN3A25 mm300V DC-300 kA-SquareRadial Blade Plug In€102.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TCF50RN Industrial & Electrical Fuse, 50A, 600VAC
€202.86 /unit