Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN TCF50 Fuse 50a Class J Tcf 600vac/300vdc | AB8XHN 2ACA6

BUSSMANN TCF50 Fuse 50a Class J Tcf 600vac/300vdc

Item: AB8XHN Model: TCF50Cross Ref: 2ACA6
In Stock : 109 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€175.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Amps50A
Body MaterialPlastic
Body StylePlug In
ClassClass J
Depth1 1/8"
ElementDual
Indicating / NonindicatingIndicating
Length2 1/8"
Rejection / NonrejectionNon Rejection
Speed TypeTime Delay
Width1"
Ac Voltage Rating600V AC
Compatible Fuse Block SeriesTCFH
Dc Voltage Rating300V DC
Equivalent Brand And SeriesBussmann TCF
Equivalent SeriesTCF
Fits Fuse Block StyleNonrejection
Fuse Size [merch]2 1/8" x 1" x 1 1/8 in D
Interrupt Rating100 kA at 300V DC, 300 kA at 600V AC
SeriesTCF Series
SpeedTime Delay
StandardsCE/UL SPECIAL PURPOSE GUIDE JFHR/CSA CLASS 1422-02
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.83
Ship length (cm)5.41
Ship width (cm)2.54
HS code8536100040
Country of OriginCN

Product Variants

ProductModelAmpsBody StyleDepthDc VoltageInterrupt RatingBody MaterialElementClassPrice
BUSSMANN TCF10 Fuse 10a Class J Tcf 600vac/300vdc | AB8WUR 2AAN4 TCF10-Plug In1"--PlasticDualClass J€83.64
BUSSMANN TCF6 Fuse 6a Class J Tcf 600vac/300vdc | AB8WUT 2AAN5 TCF66APlug In1"--PlasticDualClass J€76.99
BUSSMANN TCF60 Fuse 60a Class J Tcf 600vac/300vdc | AB8WUU 2AAN6 TCF6060APlug In1 1/8"--PlasticDualClass J€150.75
BUSSMANN TCF70 Fuse 70a Class J Tcf 600vac/300vdc | AB8WUV 2AAN7 TCF7070APlug In1 1/4"--PlasticDualClass J€348.19
BUSSMANN TCF80 Fuse 80a Class J Tcf 600vac/300vdc | AB8WUW 2AAN8 TCF8080APlug In1 1/4"--PlasticDualClass J€348.19
BUSSMANN TCF90 Fuse 90a Class J Tcf 600vac/300vdc | AB8WUX 2AAN9 TCF9090APlug In1 1/4"--PlasticDualClass J€355.05
BUSSMANN TCF100 Fuse 100a Class J Tcf 600vac/300vdc | AB8XGN 2ABZ6 TCF100100APlug In1 1/4"--PlasticDualClass J€348.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TCF50 Fuse 50a Class J Tcf 600vac/300vdc
€175.87 /unit