BUSSMANN TB300-04BQC1 Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black | BC9FKY

BUSSMANN TB300-04BQC1 Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black

Item: BC9FKY Model: TB300-04BQC1
Limited Availability
€5.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating30A
Height20.500 mm
Housing MaterialThermoplastic
Mounting AngleStraight
Mounting StyleMounting Flange
Number of Positions4 Position
Number of Rows2 Row
PackagingBulk
Pitch14.200 mm
PlatingTin
Product TypeBarrier Terminal Blocks
Termination TypeSMD/SMT
Thread Size8-32
TypeBarrier Strip
Voltage Rating600V
Width33.800 mm
Wire Gauge Max8 AWG
Wire Gauge Min22 AWG

Product Details:

    • TB300 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TB300-04BQC1 Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black
€5.70 /unit