BUSSMANN T60060-1SR Fuse Block, Class T, 1 Pole, 600 A, 600 V, Black | BD2ZZR

BUSSMANN T60060-1SR Fuse Block, Class T, 1 Pole, 600 A, 600 V, Black

Item: BD2ZZR Model: T60060-1SR
Limited Availability
€29.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating600A
Fuse Size / GroupClass T
IlluminationNot Illuminated
Mounting StyleScrew
Number of Poles1 Pole
PackagingBulk
Product TypeFuse Holder
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.1395

Product Details:

    • T600 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN T60060-1SR Fuse Block, Class T, 1 Pole, 600 A, 600 V, Black
€29.05 /unit