Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN S506-80-R Fuse 80ma S506 250vac - Pack Of 5 | AB9BFZ 2AUJ6

BUSSMANN S506-80-R Fuse 80ma S506 250vac - Pack Of 5

Item: AB9BFZ Model: S506-80-RCross Ref: 2AUJ6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.53 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps80 mA
Body MaterialGlass
Body StyleCylindrical
Diameter5 mm
ElementSingle
Indicating / NonindicatingIndicating
Length20 ft.
Rejection / NonrejectionNonrejection
Speed TypeTime Delay
Voltage Rating250V AC
Ac Voltage Rating250V AC
Compatible Fuse Block SeriesHTB
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Equivalent Series218, GDC, GDG, S506
Fits Fuse Block StyleNonrejection
Fuse Size20 mm L x 5 mm dia.
Interrupt Rating35A at 250V AC
SeriesS506 Series
SpeedTime Delay
StandardsCURUS RECOGNITION GUIDE JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.06
Ship length (cm)3.56
Ship width (cm)0.76
HS code8536100020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN S506-80-R Fuse 80ma S506 250vac - Pack Of 5
€71.53 /unit