Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN S501-4-R Fuse 4a S501 250vac - Pack Of 5 | AB8WTZ 2AAK5

BUSSMANN S501-4-R Fuse 4a S501 250vac - Pack Of 5

Item: AB8WTZ Model: S501-4-RCross Ref: 2AAK5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.40 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps4A
Body MaterialCeramic
Body StyleCylindrical
Diameter5 mm
ElementSingle
Indicating / NonindicatingNonindicating
Length20 ft.
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Voltage Rating250V AC
Ac Voltage Rating250V AC
Compatible Fuse Block SeriesHTB
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD
Equivalent Series216, GDA, GSD, S501
Fits Fuse Block StyleNonrejection
Fuse Size20 mm L x 5 mm dia.
Interrupt Rating1.5 kA at 250V AC
SeriesS501 Series
SpeedFast Acting
StandardsCE, CSA CERTIFICATION, UL GUIDE JDYX2
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)3.56
Ship width (cm)0.76
HS code8536100040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN S501-4-R Fuse 4a S501 250vac - Pack Of 5
€48.40 /unit