BUSSMANN S-1-1/8 Time Delay Fuse, 1.125A, 125VAC, 10 kA RMS, Screw Mount

Item: BC7UWV Model: S-1-1/8
Limited Availability
€23.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Fuse
Ac Voltage125V AC
Amps Rating1.125A
Body StyleRound Body Fuses
Indicator StyleWithout Indicator
Mounting StyleScrew
PackagingBulk
SeriesType S Series
Termination TypeThreaded Studs
TypePlug Fuse , Slow Blow, Time Delay

Shipping Info:

Ship weight (kg) 1.35

Product Details:

    • Bussmann S-1-1/8 plug fuse used to protect critical motor circuits or devices that undergoes on / off cycles frequently
    • Features non-interchangeable dual-element construction capable of easily threading into SA adaptors
    • Spring-loaded design for delivering better time-delay than medium-duty Type SL fuses
    • Adheres to CE, UL and CSA standards

Product Variants

ProductModelBody StyleAmps RatingTypeSpeed TypeBody MaterialElementIndicating / NonindicatingIndicator StylePkg. Qty.Price
BUSSMANN S-1-1/4 Fuse 1-1/4a S 125vac Screw-in Pack Of 4 | AA9GAP 1CZ04 S-1-1/4-1.25A-Time DelayCeramicDualIndicating-4€133.29
BUSSMANN S-1-6/10 Fuse 1-6/10a S 125vac Screw-in Pack Of 4 | AA9GAQ 1CZ07 S-1-6/10Screw In, Type S--Time DelayCeramicDualIndicating-4€133.29
BUSSMANN S-10 Fuse 10a S 125vac Screw-in Pack Of 4 | AA9GAR 1CZ11 S-10Screw In, Type S10A-Time DelayCeramicDualIndicating-4€110.19
BUSSMANN S-12 Fuse 12a S 125vac Screw-in Pack Of 4 | AA9GAT 1CZ12 S-12Screw In, Type S12A-Time DelayCeramicDualIndicating-4€124.88
BUSSMANN S-14 Fuse 14a S 125vac Screw-in Pack Of 4 | AA9GAU 1CZ13 S-14Screw In, Type S14A-Time DelayCeramicDualIndicating-4€156.20
BUSSMANN S-15 Fuse 15a S 125vac Screw-in Pack Of 4 | AA9GAV 1CZ14 S-15Screw In, Type S15A-Time DelayCeramicDualIndicating-1€55.64
BUSSMANN S-2 Fuse 2a S 125vac Screw-in Pack Of 4 | AA9GAW 1CZ15 S-2Screw In, Type S2A-Time DelayCeramicDualIndicating-1€133.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN S-1-1/8 Time Delay Fuse, 1.125A, 125VAC, 10 kA RMS, Screw Mount
€23.62 /unit