BUSSMANN R60030-3CR Fuse Block, Class R, 3 Pole, 30 A, 600 V, Black | BC8PMD

BUSSMANN R60030-3CR Fuse Block, Class R, 3 Pole, 30 A, 600 V, Black

Item: BC8PMD Model: R60030-3CR
Limited Availability
€42.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating30A
Fuse Size / GroupClass R
IlluminationNot Illuminated
Number of Poles3 Pole
PackagingBulk
Product TypeFuse Holder
Voltage Rating600V

Product Details:

    • R600 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN R60030-3CR Fuse Block, Class R, 3 Pole, 30 A, 600 V, Black
€42.33 /unit