Flat Shipping

Flat Shipping at €24.99 + VAT

BUSSMANN PVM-30 | BC8AEV

BUSSMANN PVM-30 Solar Fuse, Fast Blow, 30A, 600VDC

Item: BC8AEV Model: PVM-30Cross Ref: 49ZV26
Limited Availability
€44.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolar Fuse
Amps30A
Body StyleCartridge
Dc Voltage600V DC
Diameter10.3 mm
Fuse TypeCartridge Fuses
Interrupt Rating50 kA at 600V DC
Length38.1 mm
Mounting TypeHolder
Overall Diameter13/32"
Overall Length1 1/2"
SeriesPVM Series
Speed TypeFast Acting
Termination TypeClip
Visual IndicationNon Indicating
VoltageNot Rated
Ac Voltage RatingNot Rated
Body MaterialMelamine
ClassMidget
Dc Voltage Rating600V DC
ElementSingle
Equivalent Brand And SeriesBussmann PVM, Mersen HP6M
Equivalent SeriesHP6M, PVM
Fits Fuse Block StyleNonrejection
Fuse Size13/32" L x 13/32" dia.
SpeedFast Acting
StandardsCSA, E335324, UL 2579

Shipping Info:

Ship weight (kg) 0.0004
Ship length (cm)3.81
Country of OriginMX

Product Variants

ProductModelAmpsVisual IndicationSpeed TypeBody StyleTermination TypeDiameterDc VoltageMounting TypePrice
BUSSMANN PVM-12 | BC8NLA PVM-1212ANon IndicatingFast ActingCartridgeClip10.3 mm600V DCHolder€34.29
BUSSMANN PVM-7 Specialty Fuse, Fast Blow, 10.3 mm Diameter, 38.1 mm Length | BC9LMU PVM-77AWithout IndicatorFast BlowCartridgeClip10.3 mm600V DCHolder€11.23
BUSSMANN PVM-9 Specialty Fuse, Fast Blow, 10.3 mm Diameter, 38.1 mm Length | BC9XEQ PVM-99AWithout IndicatorFast BlowCartridgeClip10.3 mm600V DCHolder€246.47
BUSSMANN PVM-4 | BD2ELM PVM-44ANon IndicatingFast ActingCartridgeClip10.3 mm600V DCHolder€19.06
BUSSMANN PVM-10 | BD2LZU PVM-1010ANon IndicatingFast ActingCartridgeClip10.3 mm600V DCHolder€24.78
BUSSMANN PVM-8 | BD2NDZ PVM-88ANon IndicatingFast ActingCartridgeClip10.3 mm600V DCHolder€30.47
BUSSMANN PVM-20 | BD3MJN PVM-2020ANon IndicatingFast ActingCartridgeClip10.3 mm600V DCHolder€34.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN PVM-30 Solar Fuse, Fast Blow, 30A, 600VDC
€44.35 /unit