BUSSMANN PVCF90RN Fuse, Class CF, 90 A | BD4RRU

BUSSMANN PVCF90RN Midget Fuse, Fast Blow, 90A, 600VDC, 6 Pack

Item: BD4RRU Model: PVCF90RN
Limited Availability
€160.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Amps90A
Body StyleSquare
Dc Voltage600V DC
Fuse Size / GroupCubefuse
Indicator StyleWithout Indicator
Interrupt Rating50 kA
Max. Operating Temp.90°C
Min. Operating Temp.-40°C
Mounting StyleDIN
PackagingBulk
Product TypeIndustrial Power Fuses
Termination TypeRadial Blade Plug In
TypeCube Fuse Photovoltaic Protection , Fast Blow

Shipping Info:

Ship weight (kg) 0.0004

Product Details:

    • PVCF_RN Series

Product Variants

ProductModelAmpsDiameterInterrupt RatingBody StyleTermination TypeMounting StyleIndicator StyleAc VoltagePrice
BUSSMANN BAF-1-8/10 Midget Fuse, 1.8 A, 250 VAC, 10.3 mm Diameter, 38.1 mm Length | BC9TYE BAF-1-8/101.8A10.3 mm-CartridgeClipHolderWithout Indicator250V AC€10.69
BUSSMANN MIJ-1 | BD2FFC MIJ-11A0.41"-CartridgeClipHolder-250V AC€24.31
BUSSMANN FNA-1/8 | BD2LLF FNA-1/8125 mA0.406"-CartridgeClipHolderPin125V AC€14.06
BUSSMANN PVCF70RN Fuse, Class CF, 70 A | BD3KQA PVCF70RN70A-50 kASquareRadial Blade Plug InDINWithout Indicator-€160.08
BUSSMANN BAF-8/10 Midget Fuse, 800 mA, 250 VAC, 10.3 mm Diameter, 38.1 mm Length | BD3KRY BAF-8/10800 mA10.3 mm-CartridgeClipHolderWithout Indicator250V AC€10.69
BUSSMANN F60C500V10AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BD3MQT F60C500V10AS-0.41"------€186.90
BUSSMANN KTK-45 Midget Fuse, 45 A, 600 VAC, 0.41 Inch Diameter, 1.5 Inch Length | BD4ALD KTK-4545A0.41"100 kACartridgeClipHolderWithout Indicator600V AC€17.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN PVCF90RN Midget Fuse, Fast Blow, 90A, 600VDC, 6 Pack
€160.08 /unit