BUSSMANN PVCF3RN Class CF Industrial Power Fuse, Fast Blow, 600VDC, 3A, Square Body Blade Fuse

Item: BD2UTK Model: PVCF3RN
Limited Availability
€45.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Power Fuse
Amps3A
Body StyleSquare
Dc Voltage600V DC
Fuse GroupCubefuse
Fuse TypeSquare Body Blade Fuses
Indicator StyleWithout Indicator
Interrupt Rating50 kA
Max. Operating Temp.90°C
Min. Operating Temp.-40°C
Mounting TypeDIN
PackagingBulk
Product TypeIndustrial Power Fuses
SeriesPVCF Series , PVCF_RN Series
Speed TypeFast Blow
Termination TypeRadial Blade Plug In
TypeCube Fuse Photovoltaic Protection
Visual IndicationWithout Indicator
Voltage600V DC

Shipping Info:

Ship weight (kg) 0.0004

Product Details:

    • PVCF_RN Series

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeIndicator StyleInterrupt RatingFuse GroupSpeed TypePrice
BUSSMANN PVCF35RN Fuse, Class CF, 35 A | BC7RCR PVCF35RN35AWithout IndicatorSquareRadial Blade Plug InWithout Indicator50 kACubefuseFast Blow€77.54
BUSSMANN PVCF6RN Fuse, Class CF, 6 A | BC8CDJ PVCF6RN6AWithout IndicatorSquareRadial Blade Plug InWithout Indicator50 kACubefuseFast Blow€45.48
BUSSMANN PVCF100RN | BC9PXQ PVCF100RN100AWithout IndicatorSquareRadial Blade Plug InWithout Indicator50 kACubefuseFast Blow€160.08
BUSSMANN PVCF10RN Fuse, Class CF, 10 A | BC9VVB PVCF10RN10AWithout IndicatorSquareRadial Blade Plug InWithout Indicator50 kACubefuseFast Blow€45.48
BUSSMANN PVCF40RN Fuse, Class CF, 40 A | BC9YZF PVCF40RN40AWithout IndicatorSquareRadial Blade Plug InWithout Indicator50 kACubefuseFast Blow€77.54
BUSSMANN PVCF20RN Fuse, Class CF, 20 A | BD2ELL PVCF20RN20AWithout IndicatorSquareRadial Blade Plug InWithout Indicator50 kACubefuseFast Blow€45.48
BUSSMANN PVCF50RN Fuse, Class CF, 50 A | BD2FRY PVCF50RN50AWithout IndicatorSquareRadial Blade Plug InWithout Indicator50 kACubefuseFast Blow€77.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN PVCF3RN Class CF Industrial Power Fuse, Fast Blow, 600VDC, 3A, Square Body Blade Fuse
€45.48 /unit