BUSSMANN PDB371-3 Barrier Terminal Block, 310 A | BC8FKK

BUSSMANN PDB371-3 Terminal Block, 310A

Item: BC8FKK Model: PDB371-3
Limited Availability
€449.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps310A
Mounting StyleScrew
PackagingBulk
Product TypeBarrier Terminal Blocks
TypePower Distribution Blocks

Shipping Info:

Ship weight (kg) 1.287

Product Variants

ProductModelAmpsMax. Operating Temp.TypePitchWire SizeMin. Wire SizeMax. Wire SizeTermination StylePrice
BUSSMANN NDN3-WH DIN Rail Terminal Block, 30 A, 600 V, 42.41 mm length, White | BC8BZM NDN3-WH30A105°CNDN Terminal Blocks7.62 mm22 AWG to 10 AWG22 AWG10 AWG-€12.02
BUSSMANN PDB220-3 Barrier Terminal Block, 175 A | BC8DXQ PDB220-3175A-Power Distribution Blocks-----€204.17
BUSSMANN HH-REC | BC8TMM HH-REC--------€8.45
BUSSMANN NDNLFD1-WH | BC8TYR NDNLFD1-WH15A105°C--22 AWG to 8 AWG22 AWG8 AWG-€22.49
RFQ
BUSSMANN NFT3-A01 Terminal Block, White | BC9BMP NFT3-A01--------€7.50
BUSSMANN C7021-02N-M6-4-R | BD2LJV C7021-02N-M6-4-R115A130°C-17.5 mm---Screw€45.94
RFQ
BUSSMANN NDN3-YE Din Rail Terminal Block, 30 A, 600 V | BD2NCW NDN3-YE30A-NDN Terminal Blocks-----€6.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN PDB371-3 Terminal Block, 310A
€449.91 /unit