BUSSMANN PCF-1-1/2-R | BD3FMJ

BUSSMANN PCF-1-1/2-R PCB Mount Fuse, Fast Blow, 1.5A, 250VAC, 5 Pack

Item: BD3FMJ Model: PCF-1-1/2-R
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemPCB Mount Fuse
Ac Voltage250V AC
Amps1.5A
Fuse TypeLeaded Fuses
Height0.184"
Length0.35"
Overall Length0.35"
SeriesPCF Series
Speed TypeFast Blow
Termination TypeRadial
Visual IndicationWithout Indicator
Voltage250V AC
Width0.345"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.46
Ship length (cm)0.88
Ship width (cm)0.87

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeAc VoltageSpeed TypeHeightInterrupt RatingPrice
BUSSMANN PCF-3-R | BC8NUM PCF-3-R3AWithout Indicator-Radial250V ACFast Blow0.184"10 kA at 125V AC€8.98
BUSSMANN PCF-1/2-R | BC8ZAW PCF-1/2-R500 mAWithout IndicatorLeadedRadial250V ACFast Blow0.184"-€8.98
BUSSMANN PCF-1-R | BD2JYB PCF-1-R1AWithout IndicatorLeadedRadial250V ACFast Blow0.184"10 kA at 125V AC€8.98
BUSSMANN PCF-2-R | BD2NCY PCF-2-R2AWithout Indicator-Radial250V ACFast Blow0.184"10 kA at 125V AC-
RFQ
BUSSMANN PCF-3/4-R | BD3FMK PCF-3/4-R0.75AWithout IndicatorLeadedRadial250V ACFast Blow0.184"10 kA at 125V AC€8.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN PCF-1-1/2-R PCB Mount Fuse, Fast Blow, 1.5A, 250VAC, 5 Pack