BUSSMANN NBC-150 | BD4QLJ

BUSSMANN NBC-150 Traction Fuse Link, 1.5kVAC, 150A, Round Body Blade Fuse

Item: BD4QLJ Model: NBC-150
Limited Availability
€1,021.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Link
Ac Voltage1.5 kV AC
Amps150A
Body StyleRound Blade
Diameter2"
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Length11.63"
Mounting StyleStud
PackagingBulk
Termination TypeBolt Down

Shipping Info:

Ship weight (kg) 0.324

Product Variants

ProductModelAmpsBody StyleTypeMounting StyleAc VoltageDiameterDc VoltageIndicator StylePrice
BUSSMANN TRF-125 Specialty Fuse, 125 A, 36.5 mm Diameter, 181 mm Length | BC8XVJ TRF-125125ACartridge BladeTraction Fuse LinkStud-36.5 mm1 kV DCWithout Indicator€165.21
BUSSMANN 1894A70H10 Specialty Fuse, High Speed Fuse | BD2DPF 1894A70H10--Traction Fuse Link-----€73.18
BUSSMANN 8SRC750 Specialty Fuse, 8 A, 750 VAC | BD2WZN 8SRC7508ACartridgeTraction Fuse LinkHolder750V AC--Without Indicator€73.02
BUSSMANN 1894A70H06 Specialty Fuse, High Speed Fuse | BD3ARM 1894A70H06--Traction Fuse Link-----€93.20
BUSSMANN NBC-200 Specialty Fuse, 200 A, 1.5 kVAC, 2 Inch Diameter, 11.63 Inch Length | BD3TVR NBC-200200ARound BladeTraction Fuse LinkStud1.5 kV AC2"-Without Indicator€1,002.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN NBC-150 Traction Fuse Link, 1.5kVAC, 150A, Round Body Blade Fuse
€1,021.66 /unit