BUSSMANN MV155F1DBX15E Medium Voltage Fuse, 15 A, 15.5 kVAC, 18-3/4 Inch Length | BD3JPN

BUSSMANN MV155F1DBX15E Specialty Fuse, Medium Voltage Fuse, E-Rated, 15.5kVAC, 15A

Item: BD3JPN Model: MV155F1DBX15E
Limited Availability
€1,821.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage15.5 kV AC
Amps15A
Fuse Size / Group15E
Indicator StyleOpen Fuse
Interrupt Rating50 kA
Length1.563 ft.
Mfr. SeriesMV155
PackagingBulk
Termination TypeCartridge
TypeE-Rated Medium Voltage Fuse
Width3"

Shipping Info:

Ship weight (kg) 0.495

Product Details:

    • MV155 Series

Product Variants

ProductModelAmpsIndicator StyleTermination TypeFuse Size / GroupAc VoltageTypeInterrupt RatingPrice
BUSSMANN MV155F2DCX200E Medium Voltage Fuse, 200 A, 15.5 kVAC, 21-3/4 Inch Length | BC8HNW MV155F2DCX200E200AOpen FuseCartridge200E15.5 kV ACE-Rated Medium Voltage Fuse50 kA€3,245.91
BUSSMANN MV155F1CBX15E Medium Voltage Fuse, 15 A, 15.5 kVAC, 18-3/4 Inch Length | BC8KNJ MV155F1CBX15E15AOpen FuseCartridge15E15.5 kV ACE-Rated Medium Voltage Fuse50 kA€679.16
BUSSMANN MV155F2DCX175E Medium Voltage Fuse, 175 A, 15.5 kVAC, 21-3/4 Inch Length | BC8QKW MV155F2DCX175E175AOpen FuseCartridge175E15.5 kV ACE-Rated Medium Voltage Fuse50 kA€3,203.46
BUSSMANN MV155F1DCS100E Medium Voltage Fuse, 100 A, 15.5 kVAC | BC8QRK MV155F1DCS100E100AStriker PinCartridge100E15.5 kV ACE-Rated Medium Voltage Fuse-€2,380.14
BUSSMANN MV155F1DBX40E Medium Voltage Fuse, 40 A, 15.5 kVAC, 18-3/4 Inch Length | BC8QUW MV155F1DBX40E40AOpen FuseNon Standard Cartridge40E15.5 kV ACE-Rated Medium Voltage Fuse50 kA€2,031.98
BUSSMANN MV155F2DBX175E Medium Voltage Fuse, 175 A, 15.5 kVAC, 18-3/4 Inch Length | BC8UQG MV155F2DBX175E175AOpen FuseCartridge175E15.5 kV ACE-Rated Medium Voltage Fuse50 kA€3,420.15
BUSSMANN MV155F1DCS65E Medium Voltage Fuse, 65 A, 15.5 kVAC | BC8XUY MV155F1DCS65E65AStriker PinNon Standard Cartridge65E15.5 kV ACE-Rated Medium Voltage Fuse-€2,380.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MV155F1DBX15E Specialty Fuse, Medium Voltage Fuse, E-Rated, 15.5kVAC, 15A
€1,821.92 /unit