BUSSMANN MIC-3 | BD2EMV

BUSSMANN MIC-3 Midget Fuse, Fast Blow, 3A, 250VAC, 10 Pack

Item: BD2EMV Model: MIC-3
Limited Availability
€19.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Ac Voltage250V AC
Amps3A
Body StyleCartridge
Diameter10.3 mm
Fuse Protection TypeFast Blow
Interrupt Rating100A
Length38.1 mm
Mounting StyleHolder
Overall Diameter10.3 mm
SeriesMIC Series
Termination TypeClip
TypeFast Blow
Voltage250V AC

Shipping Info:

Ship weight (kg) 0.09
Ship length (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MIC-3 Midget Fuse, Fast Blow, 3A, 250VAC, 10 Pack
€19.96 /unit