BUSSMANN MIC-2 | BC9RTU

BUSSMANN MIC-2 Midget Fuse, Fast Blow, 2A, 250VAC, 10 Pack

Item: BC9RTU Model: MIC-2
Limited Availability
€154.38 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Ac Voltage250V AC
Amps2A
Body StyleCartridge Fuses
Diameter10.3 mm
Fuse Protection TypeFast Blow
Fuse TypeFast Blow
Interrupt Rating100A
Length0.47"
Mounting StyleHolder
Overall Diameter10.3 mm
SeriesMIC Series
Termination TypeClip
Voltage250V AC

Shipping Info:

Ship weight (kg) 0.0675
Ship length (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MIC-2 Midget Fuse, Fast Blow, 2A, 250VAC, 10 Pack
€154.38 /unit