BUSSMANN MDL-V-8-R | BD2YDT

BUSSMANN MDL-V-8-R Ceramic Fuse, Slow Blow, 8A, 250VAC

Item: BD2YDT Model: MDL-V-8-R
Limited Availability
€4.96 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Fuse
Ac Voltage250V AC
Amps8A
Body StyleCylindrical
Diameter6.76 mm
Length32.82 mm
Mounting StyleBoard
Termination TypeAxial
TypeSlow Blow

Shipping Info:

Ship weight (kg) 0.0045

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MDL-V-8-R Ceramic Fuse, Slow Blow, 8A, 250VAC
€4.96 /unit