Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN MDL-1/8-R Fuse 1/8a Mdl 250vac - Pack Of 5 | AE8QFX 6F022

BUSSMANN MDL-1/8-R Fuse 1/8a Mdl 250vac - Pack Of 5

Item: AE8QFX Model: MDL-1/8-RCross Ref: 6F022
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.93 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps1/8A
Body MaterialGlass
Body StyleCylindrical
ElementSingle
Indicating / NonindicatingIndicating
Length1 1/4"
Rejection / NonrejectionNonrejection
Speed TypeTime Delay
Ac Voltage Rating250V AC
Compatible Fuse Block Series3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Dc Voltage RatingNot Rated
Diameter1/4"
Equivalent Brand And SeriesBussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Equivalent Series313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Fits Fuse Block StyleNonrejection
Fuse Size1 1/4" L x 1/4" dia.
Interrupt Rating10 kA at 125V AC, 35A at 250V AC
SeriesMDL Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-14 GUIDE JDYX
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)4.06
Ship width (cm)3.56
HS code8536100020
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MDL-1/8-R Fuse 1/8a Mdl 250vac - Pack Of 5
€52.93 /unit