Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN MDA-5-R Fuse 5a Mda 250vac - Pack Of 5 | AA9DNQ 1CM13

BUSSMANN MDA-5-R Fuse 5a Mda 250vac - Pack Of 5

Item: AA9DNQ Model: MDA-5-RCross Ref: 1CM13
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.49 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps5A
Body MaterialCeramic
Body StyleCylindrical
ElementSingle
Functionally Equal ToMersen GSA
Indicating / NonindicatingNonindicating
Length1 1/4"
Rejection / NonrejectionNonrejection
Speed TypeTime Delay
Ac Voltage Rating250V AC
Compatible Fuse Block Series3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Dc Voltage RatingNot Rated
Diameter1/4"
Equivalent Brand And SeriesBussmann MDA, Littelfuse 326, Mersen GSA
Equivalent Series326, GSA, MDA
Fits Fuse Block StyleNonrejection
Fuse Size1 1/4" L x 1/4" dia.
Interrupt Rating10 kA at 125V AC, 200A at 250V AC
SeriesMDA Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-14 GUIDE JDYX
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)3.56
Ship width (cm)3.05
HS code8536100040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MDA-5-R Fuse 5a Mda 250vac - Pack Of 5
€49.49 /unit