BUSSMANN LPS-RK-70SP-TP Fuse, Class RK1, 70 A, 600 VAC | BC7WEH

BUSSMANN LPS-RK-70SP-TP Industrial & Electrical Fuse, 70A, 600VAC

Item: BC7WEH Model: LPS-RK-70SP-TP
In Stock

Get it by Friday, Jun 13

€537.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Fuse
Ac Voltage600V AC
Amps70A
Body StyleCartridge Blade
Dc Voltage300V DC
Fuse GroupLow-Peak
Fuse TypeCartridge Blade Fuses
Indicator StyleWithout Indicator
Interrupt Rating300 kA at 600V
Mounting TypeHolder
Overall Length0.001"
PackagingBulk
Product TypeIndustrial Power Fuses
SeriesLPS Series
Termination TypeKnife Blade
Visual IndicationWithout Indicator
Voltage600CV AC/300V DC

Shipping Info:

Ship weight (kg) 0.0004

Product Details:

    • LPS-RK_SP Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageInterrupt RatingDc VoltageDiameterVisual IndicationPrice
BUSSMANN LPN-RK-15/100SP Fuse, Class RK1, 150 mA, 250 VAC, 0.56 Inch Diameter, 2 Inch Length | BC7XFM LPN-RK-15/100SP150 mACartridgeClip250V AC300 kA250V DC14/25"Without Indicator€15.58
BUSSMANN LPS-RK-200SP-TP Fuse, Class RK1, 200 A, 600 VAC | BC9NXM LPS-RK-200SP-TP200ACartridge BladeKnife Blade600V AC300 kA at 600V300V DC-Without Indicator€523.57
BUSSMANN LPS-RK-225SP-TP Fuse, Class RK1 , 225 A, 600 VAC | BD2TXL LPS-RK-225SP-TP225ACartridge BladeKnife Blade600V AC300 kA at 600V300V DC-Without Indicator€1,046.85
BUSSMANN LPS-RK-3/10SP Fuse, Class RK1, 300 mA, 600 VAC, 0.81 Inch Diameter, 5 Inch Length | BD3AVH LPS-RK-3/10SP300 mACartridgeClip600V AC300 kA300V DC0.81"Without Indicator€28.85
BUSSMANN LPS-RK-125SP-TP Fuse, Class RK1 , 125 A, 600 VAC | BD3DPT LPS-RK-125SP-TP125ACartridge BladeKnife Blade600V AC300 kA at 600V300V DC-Without Indicator€523.57
BUSSMANN LPS-RK-350SP-TP Fuse, Class RK1, 350 A, 600 VAC | BD4GMR LPS-RK-350SP-TP350ACartridge BladeKnife Blade600V AC300 kA at 600V300V DC-Without Indicator€1,046.85
BUSSMANN LPS-RK-2/10SP Fuse, Class RK1, 200 mA, 600 VAC, 0.81 Inch Diameter, 5 Inch Length | BD4MHE LPS-RK-2/10SP200 mACartridgeClip600V AC300 kA300V DC0.81"Without Indicator€28.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LPS-RK-70SP-TP Industrial & Electrical Fuse, 70A, 600VAC
€537.19 /unit