Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN LPS-RK-40SP Fuse Rk1 Lps-rk-sp 40a 600vac/300vdc | AE2GLX 4XF76

BUSSMANN LPS-RK-40SP Fuse Rk1 Lps-rk-sp 40a 600vac/300vdc

Item: AE2GLX Model: LPS-RK-40SPCross Ref: 4XF76
In Stock : 694 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps40A
Body MaterialMelamine
Body StyleCylindrical
ElementDual
Fuse ClassRK1
Indicating / NonindicatingNon Indicating
Length5 1/2"
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating600V AC
ClassClass RK1
Compatible Fuse Block Series1BR, R600
Dc Voltage Rating300V DC
Diameter1 1/16"
Equivalent Brand And SeriesBussmann LPS-K-SP, Littelfuse LLSRK, Mersen A6D-R
Equivalent SeriesA6D-R, LLSRK, LPS-RK-SP
Fits Fuse Block StyleRejection
Fuse Size5 1/2" L x 1 1/16" dia.
Interrupt Rating100 kA at 300V DC, 300 kA at 600V AC
SpeedTime Delay
StandardsCE, UL SPECIAL PURPOSE GUIDE JFHR, GUIDE JDDZ, FILE E4273, CSA CLASS 1422-02, FILE 53787, CSA C22.2, NO. 248.12
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.69
Ship length (cm)13.97
Ship width (cm)2.69
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LPS-RK-40SP Fuse Rk1 Lps-rk-sp 40a 600vac/300vdc
€59.88 /unit