Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN LPS-RK-175SPI Fuse Rk1 Lps-rk-spi 175a 600vac/300vdc | AB2YVG 1PVX7

BUSSMANN LPS-RK-175SPI Fuse Rk1 Lps-rk-spi 175a 600vac/300vdc

Item: AB2YVG Model: LPS-RK-175SPICross Ref: 1PVX7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€548.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps175A
Body MaterialMelamine
Body StyleBlade
ElementDual
Fuse ClassRK1
Indicating / NonindicatingIndicating
Length9 5/8"
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating600V AC
ClassClass RK1
Compatible Fuse Block Series1BR, R600
Dc Voltage Rating300V DC
Diameter1 19/32"
Equivalent Brand And SeriesBussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent SeriesA6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block StyleRejection
Fuse Size9 5/8" L x 1 19/32" dia.
Interrupt Rating100 kA at 300V DC, 300 kA at 600V AC
SeriesLPS-RK-SPI
SpeedTime Delay
StandardsCE, UL SPECIAL PURPOSE GUIDE JFHR, GUIDE JDDZ, FILE E4273, CSA CLASS 1422-02, FILE 53787, CSA C22.2, NO. 248.12
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)25.15
Ship length (cm)4.83
Ship width (cm)5.08
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LPS-RK-175SPI Fuse Rk1 Lps-rk-spi 175a 600vac/300vdc
€548.16 /unit