Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN LP-CC-7-1/2 Fuse 7-1/2a Class Cc Lp-cc 600vac/150vdc | AA9FNJ 1CX67

BUSSMANN LP-CC-7-1/2 Fuse 7-1/2a Class Cc Lp-cc 600vac/150vdc

Item: AA9FNJ Model: LP-CC-7-1/2Cross Ref: 1CX67
In Stock : 491 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps7.5A
Body MaterialMelamine
Body StyleCartridge Fuses
ClassClass CC
Diameter0.406"
ElementDual
Functionally Equal ToFerraz ATDR
Indicating / NonindicatingNon Indicating
Interrupt Rating200 kA at 600V AC, 20 kA at 150V DC
Length1 1/2"
Overall Diameter13/32"
Rejection / NonrejectionRejection
SeriesLP-CC Series
SourceMouser
Speed TypeTime Delay
Visual IndicationNon Indicating
Voltage600V AC
Ac Voltage Rating600V AC
Compatible Fuse Block SeriesBC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG
Dc Voltage Rating150V DC
Equivalent Brand And SeriesBussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series
Equivalent SeriesATDR, CCMR, LP-CC
Fits Fuse Block StyleRejection
Fuse Size (lg X Dia)1 1/2" x 13/32"
SpeedTime Delay
StandardsCE/UL-248-4 GUIDE JDDZ/CSA CLASS 1422-02

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)1.04
Ship width (cm)1.04
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LP-CC-7-1/2 Fuse 7-1/2a Class Cc Lp-cc 600vac/150vdc
€20.28 /unit