BUSSMANN LKN-250 | BD4WLH

BUSSMANN LKN-250 Specialty Fuse, Fuse Link, Time Delay/Slow Blow, 250VAC, 250A, Non-Housing Fuse

Item: BD4WLH Model: LKN-250
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Housing Fuse
Ac Voltage250V AC
Amps Rating250A
Body StyleNon Housing
Fuse GroupClass H
Indicator StyleWithout Indicator
Length8.63"
Mounting StyleHolder
PackagingBulk
SeriesLKN Series
Termination TypeKnife Blade
TypeSlow Blow, Time Delay

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.8
Ship length (cm)9.2
Ship width (cm)3.4

Product Variants

ProductModelTermination TypeTypeAmps RatingMounting StyleBody StyleAc VoltageIndicator StyleFuse GroupPrice
BUSSMANN LKN-3 | BC7XGA LKN-3Bolt Down---Non Housing250V ACWithout IndicatorClass H€9.98
BUSSMANN LKN-175 | BC8AZD LKN-175Knife BladeSlow Blow, Time Delay175AHolderNon Housing250V ACWithout IndicatorClass H€25.44
BUSSMANN LKN-350 | BC8GQG LKN-350Knife Blade---Non Housing250V ACWithout IndicatorClass H€83.13
BUSSMANN LKN-8 | BC9CMQ LKN-8Bolt Down---Non Housing250V ACWithout IndicatorClass H€8.79
BUSSMANN LKN-110 | BC9GKG LKN-110Knife BladeSlow Blow, Time Delay110AHolderNon Housing250V ACWithout IndicatorClass H€31.52
BUSSMANN LKN-500B Specialty Fuse, 500 A, 250 VAC, Slow Blow | BC9HFC LKN-500BKnife BladeFuse Link--Non Housing250V ACWithout Indicator-€110.17
BUSSMANN LKN-300 | BC9JYZ LKN-300Knife BladeSlow Blow, Time Delay300AHolderNon Housing250V ACWithout IndicatorClass H€199.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LKN-250 Specialty Fuse, Fuse Link, Time Delay/Slow Blow, 250VAC, 250A, Non-Housing Fuse