Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN LKN-1 | BD2NDX

BUSSMANN LKN-1 Specialty Fuse, 1A, 250VAC

Item: BD2NDX Model: LKN-1
In Stock : 36 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Ac Voltage250V AC
Amps Rating1A
Body StyleNon Housing
Diameter14/25"
Fuse GroupClass H
Indicator StyleWithout Indicator
Length2"
Mounting StyleStud
PackagingBulk
SeriesLKN
Termination TypeBolt Down
TypeSlow Blow, Time Delay

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)1.42
Ship length (cm)1.42
Ship width (cm)5.08

Product Variants

ProductModelTermination TypeTypeAmps RatingMounting StyleBody StyleAc VoltageIndicator StyleFuse GroupPrice
BUSSMANN LKN-3 | BC7XGA LKN-3Bolt Down---Non Housing250V ACWithout IndicatorClass H€9.98
BUSSMANN LKN-175 | BC8AZD LKN-175Knife BladeSlow Blow, Time Delay175AHolderNon Housing250V ACWithout IndicatorClass H€25.44
BUSSMANN LKN-350 | BC8GQG LKN-350Knife Blade---Non Housing250V ACWithout IndicatorClass H€83.13
BUSSMANN LKN-8 | BC9CMQ LKN-8Bolt Down---Non Housing250V ACWithout IndicatorClass H€8.79
BUSSMANN LKN-110 | BC9GKG LKN-110Knife BladeSlow Blow, Time Delay110AHolderNon Housing250V ACWithout IndicatorClass H€31.52
BUSSMANN LKN-500B Specialty Fuse, 500 A, 250 VAC, Slow Blow | BC9HFC LKN-500BKnife BladeFuse Link--Non Housing250V ACWithout Indicator-€110.17
BUSSMANN LKN-300 | BC9JYZ LKN-300Knife BladeSlow Blow, Time Delay300AHolderNon Housing250V ACWithout IndicatorClass H€199.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LKN-1 Specialty Fuse, 1A, 250VAC
€5.51 /unit