BUSSMANN KTS-R-2 | BD2JXV

BUSSMANN KTS-R-2 Industrial & Electrical Fuse, 2A, 600VAC

Item: BD2JXV Model: KTS-R-2
In Stock

Get it by Tuesday, Jun 17

€30.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Fuse
Ac Voltage600V AC
Amps2A
Body StyleCartridge
Diameter0.81"
Fuse TypeCartridge Fuses
Indicator StyleWithout Indicator
Interrupt Rating200 kA at 600V
Length5"
Mounting TypeHolder
Overall Diameter0.81"
Overall Length5"
PackagingBulk
SeriesKTS-R Series
Speed TypeFast Blow
Termination TypeClip
Visual IndicationWithout Indicator
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.06
Ship length (cm)12.7
Ship width (cm)2.06

Product Variants

ProductModelAmpsBody StyleTermination TypeDiameterTypeVisual IndicationAc VoltageInterrupt RatingPrice
BUSSMANN KTS-R-40 | BC8PCZ KTS-R-4040ACartridgeClip1.06"-Without Indicator600V AC200 kA at 600V€62.88
BUSSMANN KTS-R-1 | BC9NXK KTS-R-11ACartridgeClip0.81"-Without Indicator600V AC200 kA at 600V€30.47
BUSSMANN KTS-R-4 | BC9TUJ KTS-R-44ACartridgeClip0.81"-Without Indicator600V AC200 kA at 600V€30.47
BUSSMANN KTS-R-450 Fuse, Class RK1, 450 A, 600 VAC, 13-3/8 Inch Length | BD2FYM KTS-R-450450ACartridge BladeKnife Blade-GeneralWithout Indicator600V AC200 kA at 600V€646.31
BUSSMANN KTS-R-225 Fuse, Class RK1, 225 A, 600 VAC, 11-5/8 Inch Length | BD2PTC KTS-R-225225ACartridge BladeKnife Blade-GeneralWithout Indicator600V AC200 kA at 600V€475.12
BUSSMANN KTS-R-275 Fuse, Class RK1, 275 A, 600 V, 2 Inch Diameter, 11.63 Inch Length | BD4BKF KTS-R-275275ACartridge BladeKnife Blade2"Fast Acting Fuse-600V AC200 kA at 600V€966.75
BUSSMANN KTS-R-5 | BD4RRQ KTS-R-55ACartridgeClip0.81"-Without Indicator600V AC200 kA at 600V€30.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KTS-R-2 Industrial & Electrical Fuse, 2A, 600VAC
€30.47 /unit