BUSSMANN KTN-R-125 Fuse, Class RK1, 125 A, 250 VAC, 7-1/8 Inch Length | BC9ZQX

BUSSMANN KTN-R-125 Class RK1 Fuse, Industrial, Fast Blow, 250VAC, 125A, Cartridge Blade Fuse

Item: BC9ZQX Model: KTN-R-125
Limited Availability
€229.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Power Fuse
Ac Voltage250V AC
Amps125A
Body StyleCartridge Blade
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length7.13"
Mounting StyleHolder
PackagingBulk
SeriesKTN-R Series
Termination TypeKnife Blade
TypeFast Blow , General , Industrial Power Fuses
Width1 14/25"

Shipping Info:

Ship weight (kg) 0.414

Product Details:

    • KTN-R Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KTN-R-125 Class RK1 Fuse, Industrial, Fast Blow, 250VAC, 125A, Cartridge Blade Fuse
€229.94 /unit