Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN KTK-R-1/10 Fuse 1/10a Class Cc Ktk-r 600vac | AE8QMC 6F189

BUSSMANN KTK-R-1/10 Fuse, 0.1 A, Non-Indicating, Standard, 600 V

Item: AE8QMC Model: KTK-R-1/10Cross Ref: 6F189
In Stock : 89 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps0.1A , 1/10A
Body MaterialMelamine
Body StyleCartridge Fuses
ClassClass CC
Compatible WithBC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG Series
Dc VoltageNot Rated
Diameter0.406"
ElementSingle
Fuse Block DesignRejection
Indicating / NonindicatingNon Indicating
Interrupt Rating200 kA at 600V AC
Length1 1/2"
Mfr. SeriesBussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series
Overall Diameter13/32"
Rejection / NonrejectionRejection
SeriesKTK-R Series
SourceMouser
Speed TypeFast Acting
Visual IndicationNon Indicating
Voltage600V AC
Ac Voltage Rating600V AC
Compatible Fuse Block SeriesBC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series
Equivalent SeriesATMR, KLKR, KTK-R
Fits Fuse Block StyleRejection
Fuse Size (lg X Dia)1 1/2" x 13/32"
SpeedFast Acting
StandardsCE/UL-248-4 GUIDE JDDZ/CSA CLASS 1422-02

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.04
Ship length (cm)3.81
Ship width (cm)1.04
HS code8536100040
Country of OriginMX

Product Details:

Bussmann KTK-R-1/10 fuse provides precise overcurrent protection in electrical circuits, safeguarding sensitive components & preventing equipment damage.

Features:

  • This Class CC fuse has a cartridge fuse design to ensure reliable circuit protection, preventing overloads and short circuits.
  • It provides a remarkable 10X enhancement in current limitation, significantly reducing equipment damage risks arising from short-circuit events.
  • This industrial fuse has a clip termination style to secure and stable connection, reducing the risk of loose connections.
  • It has a rapid-acting fuse design to prevent equipment damage attributed to rapid short-circuit incidents.
  • This fast blow fuse comes with a holder mounting style for easy installation & promoting efficient integration into various systems.

Frequently Asked Questions:

Q. What is the significance of the Class CC characteristic?

A. The Class CC designation ensures that the fuse has fast response characteristics to short-circuit currents, offering quick & effective protection to critical components.

Q. What does the 1/10A rating signify?

A. The 1/10A rating indicates that the fuse is designed to handle a maximum current of 1/10 ampere before it interrupts the circuit to prevent damage.

Q. Can Bussmann KTK-R-1/10 fuse be used with high-capacity systems?

A. Yes, the 200kA interrupting rating enables its use effectively.

Q. How do you detect a fuse failure?

A. Fuse failure can be detected by visual inspection for a blown element or through circuit testing for continuity, using a multimeter to measure resistance, observe abnormal circuit behaviour or monitor alarms or indicators.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KTK-R-1/10 Fuse, 0.1 A, Non-Indicating, Standard, 600 V
€21.02 /unit